IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-1012-10

  • ERIKS:13566858
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.64

-

10+

€3.27

42.09%

25+

€2.01

64.31%

50+

€1.41

75.08%

100+

€1.12

80.13%

200+

€0.87

84.51%

500+

€0.68

87.88%

1000+

€0.49

91.25%

2500+

€0.40

92.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free