




€5.26/ pieceexcl. VAT
€6.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.26 | - |
10+ | €3.08 | 41.52% |
25+ | €1.88 | 64.26% |
50+ | €1.31 | 75.09% |
100+ | €1.03 | 80.51% |
200+ | €0.82 | 84.48% |
500+ | €0.63 | 88.09% |
1000+ | €0.44 | 91.70% |
2500+ | €0.38 | 92.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-0810-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |