




€3.90/ pieceexcl. VAT
€4.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.90 | - |
10+ | €2.11 | 45.85% |
25+ | €1.16 | 70.24% |
50+ | €0.72 | 81.46% |
100+ | €0.44 | 88.78% |
200+ | €0.40 | 89.76% |
500+ | €0.32 | 91.71% |
1000+ | €0.27 | 93.17% |
2500+ | €0.23 | 94.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |