IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-5055-60

  • ERIKS:13566810
Image 1
Save to list

€17.29/ pieceexcl. VAT

€20.92incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.29

-

10+

€10.75

37.80%

25+

€6.94

59.89%

50+

€5.38

68.90%

100+

€4.58

73.52%

200+

€3.93

77.25%

500+

€3.33

80.77%

1000+

€2.76

84.07%

2500+

€2.19

87.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-5055-60
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free