IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-5055-40

  • ERIKS:13566808
Image 1
Save to list

€14.21/ pieceexcl. VAT

€17.19incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.21

-

10+

€8.80

38.10%

25+

€5.61

60.56%

50+

€4.28

69.92%

100+

€3.57

74.87%

200+

€3.10

78.21%

500+

€2.57

81.95%

1000+

€2.13

85.03%

2500+

€1.71

87.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-5055-40
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free