IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-5055-30

  • ERIKS:13566807
Image 1
Save to list

€12.69/ pieceexcl. VAT

€15.35incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.69

-

10+

€7.83

38.32%

25+

€4.92

61.23%

50+

€3.72

70.66%

100+

€3.12

75.45%

200+

€2.62

79.34%

500+

€2.20

82.63%

1000+

€1.84

85.48%

2500+

€1.44

88.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-5055-30
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free