IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-5055-20

  • ERIKS:13566806
Image 1
Save to list

€11.13/ pieceexcl. VAT

€13.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.13

-

10+

€6.82

38.74%

25+

€4.24

61.95%

50+

€3.17

71.50%

100+

€2.60

76.62%

200+

€2.20

80.20%

500+

€1.84

83.45%

1000+

€1.52

86.35%

2500+

€1.20

89.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-5055-20
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free