

€15.03/ pieceexcl. VAT
€18.19incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.03 | - |
10+ | €9.31 | 38.05% |
25+ | €5.97 | 60.30% |
50+ | €4.56 | 69.66% |
100+ | €3.86 | 74.34% |
200+ | €3.29 | 78.13% |
500+ | €2.77 | 81.54% |
1000+ | €2.28 | 84.83% |
2500+ | €1.82 | 87.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |