IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-4550-40

  • ERIKS:13566804
Image 1
Save to list

€13.62/ pieceexcl. VAT

€16.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.62

-

10+

€8.42

38.21%

25+

€5.34

60.81%

50+

€4.05

70.29%

100+

€3.42

74.90%

200+

€2.89

78.80%

500+

€2.45

82.01%

1000+

€2.01

85.22%

2500+

€1.58

88.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-4550-40
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free