IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-4550-30

  • ERIKS:13566803
Image 1
Save to list

€12.24/ pieceexcl. VAT

€14.81incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.24

-

10+

€7.52

38.51%

25+

€4.73

61.34%

50+

€3.53

71.12%

100+

€2.95

75.93%

200+

€2.53

79.35%

500+

€2.11

82.76%

1000+

€1.77

85.56%

2500+

€1.37

88.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-4550-30
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free