

€10.83/ pieceexcl. VAT
€13.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.83 | - |
10+ | €6.65 | 38.60% |
25+ | €4.12 | 61.93% |
50+ | €3.08 | 71.58% |
100+ | €2.51 | 76.84% |
200+ | €2.13 | 80.35% |
500+ | €1.79 | 83.51% |
1000+ | €1.46 | 86.49% |
2500+ | €1.16 | 89.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |