IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-4044-50

  • ERIKS:13566801
Image 1
Save to list

€12.79/ pieceexcl. VAT

€15.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.79

-

10+

€7.89

38.34%

25+

€4.98

61.07%

50+

€3.78

70.43%

100+

€3.15

75.33%

200+

€2.66

79.20%

500+

€2.22

82.62%

1000+

€1.86

85.44%

2500+

€1.46

88.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-4044-50
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free