IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-4044-40

  • ERIKS:13566800
Image 1
Save to list

€11.82/ pieceexcl. VAT

€14.30incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.82

-

10+

€7.26

38.59%

25+

€4.54

61.58%

50+

€3.42

71.06%

100+

€2.81

76.21%

200+

€2.41

79.58%

500+

€2.00

83.12%

1000+

€1.65

86.01%

2500+

€1.31

88.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free