IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-4044-30

  • ERIKS:13566799
Image 1
Save to list

€10.83/ pieceexcl. VAT

€13.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.83

-

10+

€6.65

38.60%

25+

€4.12

61.93%

50+

€3.08

71.58%

100+

€2.51

76.84%

200+

€2.13

80.35%

500+

€1.79

83.51%

1000+

€1.46

86.49%

2500+

€1.16

89.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-4044-30
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free