IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-4044-20

  • ERIKS:13566798
Image 1
Save to list

€9.86/ pieceexcl. VAT

€11.93incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.86

-

10+

€6.00

39.11%

25+

€3.67

62.81%

50+

€2.72

72.45%

100+

€2.19

77.84%

200+

€1.86

81.12%

500+

€1.52

84.59%

1000+

€1.27

87.09%

2500+

€0.99

89.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-4044-20
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free