IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3539-50

  • ERIKS:13566797
Image 1
Save to list

€12.22/ pieceexcl. VAT

€14.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.22

-

10+

€7.51

38.57%

25+

€4.71

61.43%

50+

€3.53

71.07%

100+

€2.93

76.05%

200+

€2.51

79.47%

500+

€2.11

82.74%

1000+

€1.73

85.85%

2500+

€1.37

88.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3539-50
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free