IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3539-40

  • ERIKS:13566796
Image 1
Save to list

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.36

-

10+

€6.94

38.96%

25+

€4.33

61.87%

50+

€3.23

71.57%

100+

€2.66

76.59%

200+

€2.24

80.27%

500+

€1.88

83.44%

1000+

€1.56

86.29%

2500+

€1.24

89.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free