IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3539-20

  • ERIKS:13566794
Image 1
Save to list

€9.61/ pieceexcl. VAT

€11.63incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.61

-

10+

€5.83

39.33%

25+

€3.55

63.04%

50+

€2.60

72.92%

100+

€2.13

77.87%

200+

€1.81

81.23%

500+

€1.46

84.78%

1000+

€1.22

87.35%

2500+

€0.95

90.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3539-20
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free