IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3236-40

  • ERIKS:13566793
Image 1
Save to list

€9.39/ pieceexcl. VAT

€11.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.39

-

10+

€5.70

39.27%

25+

€3.48

62.96%

50+

€2.53

73.08%

100+

€2.03

78.34%

200+

€1.73

81.58%

500+

€1.41

85.02%

1000+

€1.18

87.45%

2500+

€0.93

90.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3236-40
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free