IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3236-20

  • ERIKS:13566791
Image 1
Save to list

€7.81/ pieceexcl. VAT

€9.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.81

-

10+

€4.67

40.15%

25+

€2.77

64.48%

50+

€1.94

75.18%

100+

€1.52

80.54%

200+

€1.27

83.70%

500+

€1.05

86.62%

1000+

€0.84

89.29%

2500+

€0.67

91.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3236-20
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free