IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3034-40

  • ERIKS:13566790
Image 1
Save to list

€9.20/ pieceexcl. VAT

€11.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.20

-

10+

€5.59

39.26%

25+

€3.40

63.02%

50+

€2.47

73.14%

100+

€2.00

78.31%

200+

€1.65

82.02%

500+

€1.37

85.12%

1000+

€1.14

87.60%

2500+

€0.87

90.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free