IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3034-25

  • ERIKS:13566788
Image 1
Save to list

€8.09/ pieceexcl. VAT

€9.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.09

-

10+

€4.86

39.91%

25+

€2.89

64.32%

50+

€2.07

74.41%

100+

€1.62

80.05%

200+

€1.35

83.33%

500+

€1.12

86.15%

1000+

€0.91

88.73%

2500+

€0.70

91.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3034-25
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free