IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3034-20

  • ERIKS:13566787
Image 1
Save to list

€7.70/ pieceexcl. VAT

€9.32incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.70

-

10+

€4.64

39.75%

25+

€2.74

64.44%

50+

€1.90

75.31%

100+

€1.50

80.49%

200+

€1.24

83.95%

500+

€1.03

86.67%

1000+

€0.84

89.14%

2500+

€0.65

91.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3034-20
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free