IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2832-30

  • ERIKS:13566786
Image 1
Save to list

€8.28/ pieceexcl. VAT

€10.02incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.28

-

10+

€5.00

39.68%

25+

€2.96

64.22%

50+

€2.13

74.31%

100+

€1.71

79.36%

200+

€1.41

83.03%

500+

€1.16

86.01%

1000+

€0.95

88.53%

2500+

€0.74

91.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2832-30
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free