IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2832-20

  • ERIKS:13566784
Image 1
Save to list

€7.60/ pieceexcl. VAT

€9.20incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.60

-

10+

€4.56

40.00%

25+

€2.66

65.00%

50+

€1.88

75.25%

100+

€1.48

80.50%

200+

€1.22

84.00%

500+

€0.99

87.00%

1000+

€0.82

89.25%

2500+

€0.65

91.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2832-20
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free