

€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
10+ | €4.33 | 40.16% |
25+ | €2.53 | 65.09% |
50+ | €1.77 | 75.59% |
100+ | €1.35 | 81.36% |
200+ | €1.12 | 84.51% |
500+ | €0.91 | 87.40% |
1000+ | €0.72 | 90.03% |
2500+ | €0.59 | 91.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |