IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2528-20

  • ERIKS:13566781
Image 1
Save to list

€7.01/ pieceexcl. VAT

€8.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.01

-

10+

€4.18

40.38%

25+

€2.43

65.31%

50+

€1.65

76.42%

100+

€1.29

81.57%

200+

€1.06

84.82%

500+

€0.84

88.08%

1000+

€0.68

90.24%

2500+

€0.55

92.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free