IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2528-15

  • ERIKS:13566780
Image 1
Save to list

€6.76/ pieceexcl. VAT

€8.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.76

-

10+

€4.03

40.45%

25+

€2.32

65.73%

50+

€1.56

76.97%

100+

€1.22

82.02%

200+

€0.99

85.39%

500+

€0.80

88.20%

1000+

€0.65

90.45%

2500+

€0.51

92.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2528-15
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free