

€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €4.45 | 40.00% |
25+ | €2.60 | 64.87% |
50+ | €1.82 | 75.38% |
100+ | €1.41 | 81.03% |
200+ | €1.18 | 84.10% |
500+ | €0.95 | 87.18% |
1000+ | €0.76 | 89.74% |
2500+ | €0.61 | 91.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-2427-30 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |