

€6.97/ pieceexcl. VAT
€8.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.97 | - |
10+ | €4.16 | 40.33% |
25+ | €2.43 | 65.12% |
50+ | €1.65 | 76.29% |
100+ | €1.27 | 81.74% |
200+ | €1.05 | 85.01% |
500+ | €0.84 | 88.01% |
1000+ | €0.68 | 90.19% |
2500+ | €0.55 | 92.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-2427-20 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |