IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2427-15

  • ERIKS:13566776
Image 1
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.75

-

10+

€4.01

40.56%

25+

€2.28

66.20%

50+

€1.56

76.90%

100+

€1.20

82.25%

200+

€0.97

85.63%

500+

€0.76

88.73%

1000+

€0.65

90.42%

2500+

€0.51

92.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2427-15
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free