IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2225-30

  • ERIKS:13566775
Image 1
Save to list

€7.30/ pieceexcl. VAT

€8.83incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.30

-

10+

€4.37

40.10%

25+

€2.57

64.84%

50+

€1.79

75.52%

100+

€1.37

81.25%

200+

€1.14

84.38%

500+

€0.91

87.50%

1000+

€0.74

89.84%

2500+

€0.61

91.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2225-30
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free