

€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.11 | - |
10+ | €4.24 | 40.37% |
25+ | €2.47 | 65.24% |
50+ | €1.71 | 75.94% |
100+ | €1.31 | 81.55% |
200+ | €1.08 | 84.76% |
500+ | €0.86 | 87.97% |
1000+ | €0.70 | 90.11% |
2500+ | €0.57 | 91.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-2225-25 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |