IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2225-20

  • ERIKS:13566773
Image 1
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.90

-

10+

€4.12

40.22%

25+

€2.38

65.56%

50+

€1.63

76.31%

100+

€1.24

82.09%

200+

€1.03

85.12%

500+

€0.82

88.15%

1000+

€0.67

90.36%

2500+

€0.55

92.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2225-20
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free