IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2023-30

  • ERIKS:13566771
Image 1
Save to list

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.22

-

10+

€4.31

40.26%

25+

€2.51

65.26%

50+

€1.77

75.53%

100+

€1.35

81.32%

200+

€1.12

84.47%

500+

€0.87

87.89%

1000+

€0.72

90.00%

2500+

€0.59

91.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free