IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2023-15

  • ERIKS:13566768
Image 1
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.65

-

10+

€3.93

40.86%

25+

€2.24

66.29%

50+

€1.52

77.14%

100+

€1.18

82.29%

200+

€0.95

85.71%

500+

€0.74

88.86%

1000+

€0.63

90.57%

2500+

€0.49

92.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free