IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2023-10

  • ERIKS:13566767
Image 1
Save to list

€6.46/ pieceexcl. VAT

€7.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.46

-

10+

€3.84

40.59%

25+

€2.17

66.47%

50+

€1.46

77.35%

100+

€1.12

82.65%

200+

€0.91

85.88%

500+

€0.70

89.12%

1000+

€0.59

90.88%

2500+

€0.44

93.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2023-10
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free