IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1820-25

  • ERIKS:13566766
Image 1
Save to list

€6.21/ pieceexcl. VAT

€7.51incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.21

-

10+

€3.67

40.98%

25+

€2.09

66.36%

50+

€1.37

77.98%

100+

€1.03

83.49%

200+

€0.82

86.85%

500+

€0.67

89.30%

1000+

€0.55

91.13%

2500+

€0.42

93.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1820-25
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free