IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1820-15

  • ERIKS:13566764
Image 1
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.99

-

10+

€3.52

41.27%

25+

€1.98

66.98%

50+

€1.31

78.10%

100+

€0.95

84.13%

200+

€0.76

87.30%

500+

€0.61

89.84%

1000+

€0.49

91.75%

2500+

€0.38

93.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free