IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1618-25

  • ERIKS:13566763
Image 1
Save to list

€6.14/ pieceexcl. VAT

€7.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.14

-

10+

€3.61

41.18%

25+

€2.03

66.87%

50+

€1.35

78.02%

100+

€1.03

83.28%

200+

€0.82

86.69%

500+

€0.65

89.47%

1000+

€0.55

91.02%

2500+

€0.40

93.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1618-25
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free