IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1517-25

  • ERIKS:13566760
Image 1
Save to list

€6.12/ pieceexcl. VAT

€7.41incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.12

-

10+

€3.59

41.30%

25+

€2.03

66.77%

50+

€1.35

77.95%

100+

€0.99

83.85%

200+

€0.80

86.96%

500+

€0.65

89.44%

1000+

€0.51

91.61%

2500+

€0.40

93.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1517-25
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free