IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1517-15

  • ERIKS:13566758
Image 1
Save to list

€5.95/ pieceexcl. VAT

€7.20incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.95

-

10+

€3.50

41.21%

25+

€1.94

67.41%

50+

€1.29

78.27%

100+

€0.93

84.35%

200+

€0.74

87.54%

500+

€0.61

89.78%

1000+

€0.49

91.69%

2500+

€0.38

93.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1517-15
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free