

€5.95/ pieceexcl. VAT
€7.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.95 | - |
10+ | €3.50 | 41.21% |
25+ | €1.94 | 67.41% |
50+ | €1.29 | 78.27% |
100+ | €0.93 | 84.35% |
200+ | €0.74 | 87.54% |
500+ | €0.61 | 89.78% |
1000+ | €0.49 | 91.69% |
2500+ | €0.38 | 93.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-1416-20 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |