IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1416-15

  • ERIKS:13566755
Image 1
Save to list

€5.83/ pieceexcl. VAT

€7.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.83

-

10+

€3.44

41.04%

25+

€1.90

67.43%

50+

€1.24

78.83%

100+

€0.91

84.36%

200+

€0.72

87.62%

500+

€0.59

89.90%

1000+

€0.46

92.18%

2500+

€0.36

93.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1416-15
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free