IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1315-20

  • ERIKS:13566754
Image 1
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.93

-

10+

€3.48

41.35%

25+

€1.94

67.31%

50+

€1.27

78.53%

100+

€0.93

84.29%

200+

€0.74

87.50%

500+

€0.59

90.06%

1000+

€0.46

92.31%

2500+

€0.38

93.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1315-20
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free