IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1315-10

  • ERIKS:13566753
Image 1
Save to list

€5.72/ pieceexcl. VAT

€6.92incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.72

-

10+

€3.36

41.20%

25+

€1.86

67.44%

50+

€1.22

78.74%

100+

€0.87

84.72%

200+

€0.70

87.71%

500+

€0.55

90.37%

1000+

€0.44

92.36%

2500+

€0.32

94.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1315-10
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free