IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1214-20

  • ERIKS:13566752
Image 1
Save to list

€5.66/ pieceexcl. VAT

€6.85incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.66

-

10+

€3.33

41.28%

25+

€1.84

67.45%

50+

€1.18

79.19%

100+

€0.86

84.90%

200+

€0.68

87.92%

500+

€0.55

90.27%

1000+

€0.42

92.62%

2500+

€0.32

94.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free