IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1012-20

  • ERIKS:13566748
Image 1
Save to list

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.34

-

10+

€3.14

41.28%

25+

€1.67

68.68%

50+

€1.06

80.07%

100+

€0.74

86.12%

200+

€0.61

88.61%

500+

€0.44

91.81%

1000+

€0.36

93.24%

2500+

€0.27

95.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1012-20
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free