IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1012-15

  • ERIKS:13566747
Image 1
Save to list

€5.30/ pieceexcl. VAT

€6.41incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.30

-

10+

€3.10

41.58%

25+

€1.65

68.82%

50+

€1.05

80.29%

100+

€0.72

86.38%

200+

€0.59

88.89%

500+

€0.42

92.11%

1000+

€0.36

93.19%

2500+

€0.27

94.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1012-15
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free