IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1012-12

  • ERIKS:13566746
Image 1
Save to list

€5.26/ pieceexcl. VAT

€6.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.26

-

10+

€3.08

41.52%

25+

€1.63

68.95%

50+

€1.05

80.14%

100+

€0.70

86.64%

200+

€0.57

89.17%

500+

€0.42

92.06%

1000+

€0.32

93.86%

2500+

€0.27

94.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1012-12
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free